Buy more than* S$200* and get FREE SHIPPING

Beaker, Blue ScalePp

5.00 (1)
Material
PP
...see all>
Product Options
ADD TO CART
Cylinder Diameter x Height (phi mm x mm) Scale 1 Scale (mL) Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cylinder Diameter x Height (phi mm x mm) Scale 1 Scale (mL) Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 x 187 Yes (blue) 200 2000 814-22-11-08 1PC 1 0894 64 03003743 -
Discontinued
[x]
80 x 95 Yes (blue) 50 250 814-22-11-04 1PC 1 0894 48 03003707 -
Discontinued
[x]
172 x 212 Yes (blue) 200 3000 814-22-11-09 1PC 1 0894 66 03003752 -
Discontinued
[x]
129 x 147 Yes (blue) 100 1000 814-22-11-07 1PC 1 0894 62 03003734 -
Discontinued
[x]
204 x 250 Yes (blue) 500 5000 814-22-11-10 1PC 1 0894 70 03003761 -
Discontinued
[x]
102 x 120 Yes (blue) 50 500 814-22-11-05 1PC 1 0894 54 03003716 -
Discontinued
[x]
103 x 125 Yes (blue) 50 600 814-22-11-06 1PC 1 0894 56 03003725 -
Discontinued
[x]
41x49 Available (Blue color). 5 25 814-22-11-01 1PC 1 0894 20 03003673 -
Discontinued
[x]
50x60 Available (Blue color). 10 50 814-22-11-02 1PC 1 0894 28 03003682 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
developing
5
From Japan
On 2014-03-03 17:19:54
Easy to hold, the material is firm.
This review is about item#03003725.

Related Products