Buy more than* S$200* and get FREE SHIPPING

Wide-Mouth Bottle Ip2 Type

5.00 (1)
Type
IP2 type
Specification
IP2 mark, material, capacity, and registration number have been stamped on the bottom.
...see all>
Product Options
ADD TO CART
Scale Body Size (phi mm) Height (mm) Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Body Size (phi mm) Height (mm) Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
None 73 168 500 656-22-02-04 1PC 1 2199-0016 02954077 12.99 SGD
In stock
- 50 99 125 656-22-02-02 1PC 1 2199-0004 02954052 6.99 SGD
In stock
None 61 131 250 656-22-02-03 1PC 1 2199-0008 02954061 8.99 SGD
In stock
- 91 199 1000 656-22-02-05 1PC 1 2199-0032 02954086 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At test time
5
From Japan
On 2016-10-31 10:31:34
It is very easy to use. It is light so it is easy to handle.
This review is about item#2954086.

Related Products