Buy more than* S$200* and get FREE SHIPPING

Narrow-Mouthed Bottle

5.00 (3)
Color
White
Material
PE (polyethylene resin)
Specification
With inside stopper
...see all>
Product Options
ADD TO CART
Body Size (phi mm) Caliber (phi mm) 1 Scale (mL) Height (mm) Capacity (mL) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Size (phi mm) Caliber (phi mm) 1 Scale (mL) Height (mm) Capacity (mL) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.5 11.8 - 73.5 30 358-22-01-01   1PC 1 358-22-01-01 02881453 1.99 SGD
Shipped after 2018-03-01
124.5 35 250 257 2000 358-22-01-07   1PC 1 358-22-01-07 02881514 8.99 SGD
Shipped after 2018-03-01
48 17 10 97 100 358-22-01-03   1PC 1 358-22-01-03 02881471 1.99 SGD
Shipped after 2018-02-26
180 38 - 345 5000 358-22-01-09   1PC 1 358-22-01-09 02881532 19.99 SGD
Shipped after 2018-03-05
224 35 - 369 10000 358-22-01-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 358-22-01-10 02881541 37.99 SGD
Shipped after 2018-03-06
145 38 - 292 3000 358-22-01-08   1PC 1 358-22-01-08 02881523 14.99 SGD
Shipped after 2018-03-02
300 35.5 - 472 20000 358-22-01-12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 358-22-01-12 02881557 70.99 SGD
Shipped after 2018-03-06
37.5 12 - 73.5 50 358-22-01-02   1PC 1 358-22-01-02 02881462 1.99 SGD
Shipped after 2018-02-26
63 17 25 126 250 358-22-01-04   1PC 1 358-22-01-04 02881487 1.99 SGD
Shipped after 2018-02-26
80 25 50 175 500 358-22-01-05   1PC 1 358-22-01-05 02881496 2.99 SGD
Shipped after 2018-02-26
100 25 100 200 1000 358-22-01-06   1PC 1 358-22-01-06 02881505 3.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Lacquer Thinner ^ Subdivision preservation
5
From Japan
On 2014-09-22 14:19:19
The middle pig is also solid and is useful for preservation.
This review is about item#02881505.
Storage of caustic soda
5
From Japan
On 2014-08-14 17:30:33
It is an ordinary poly jar. I think that it is not inferior to the manufacturer.
This review is about item#02881505.
Farm work
5
From Japan
On 2014-05-07 18:02:02
There is no problem in the feeling of use. It is easier to use if printing is a little more convex.
This review is about item#02881496.

Related Products