Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chemical Identification Cleaning Bottles

5.00 (1)
Material
LDPE (low density polyethylene)
...see all>
Product Options
ADD TO CART
Shape Body Size (phi mm) Chemical Name Height (mm) Capacity (mL) Color TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Body Size (phi mm) Chemical Name Height (mm) Capacity (mL) Color TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- phi60 Distilled water (Including nozzle) 200 250 White 814-22-19-15 1PC 1 1440 18 03003953 17.99 SGD
Shipped after 2018-06-22
- phi75 Distilled water (Including nozzle) 220 500 White 814-22-19-10 1PC 1 1440 24 03003901 20.99 SGD
In stock
- phi60 Iso propanol (Including nozzle) 200 250 Blue 814-22-19-18 1PC 1 1440 21 03003987 17.99 SGD
In stock
- phi75 Methanol (Including nozzle) 220 500 Green 814-22-19-12 1PC 1 1440 26 03003926 19.99 SGD
In stock
- phi60 Methanol (Including nozzle) 200 250 Green 814-22-19-17 1PC 1 1440 20 03003971 17.99 SGD
Shipped after 2018-06-22
Wide mouth phi75 Acetone 220 (With nozzle) 500 Red 814-22-19-11 1PC 1 1440 25 03003917 19.99 SGD
In stock
Wide mouth phi75 Isopropanol 220 (With nozzle) 500 Blue 814-22-19-13 1PC 1 1440 27 03003935 19.99 SGD
In stock
Wide-mouthed phi 75 Ethanol 220 (With nozzle) 500 Orange 814-22-19-14 1PC 1 1440 28 03003944 19.99 SGD
In stock
Wide-mouthed phi 60 Acetone 200 (With nozzle) 250 Red 814-22-19-16 1PC 1 1440 19 03003962 17.99 SGD
In stock
Wide mouth phi 60 Ethanol 200 (With nozzle) 250 Orange 814-22-19-19 1PC 1 1440 22 03003996 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Student chemistry experiment
5
From Japan
On 2017-05-08 09:28:58
The display is easy to see and conveniently used. The color coding of each chemical is very easy to understand for students.
This review is about item#3003944.

Related Products