Buy more than* S$200* and get FREE SHIPPING

Drip Bottle

3.50 (2)
Material
LDPE (low density polyethylene)
...see all
Product Options
ADD TO CART
TGK Product Number Body Size (phi mm) GL Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Body Size (phi mm) GL Height (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
814-22-19-25 75 25 209 500 1PC 1 1252 54 03004057 6.45 SGD
In stock
814-22-19-26 94 28 240 1000 1PC 1 1252 62 03004066 -
Discontinued
[x]
814-22-19-20 31 14 88 20 1PC 1 1252 16 03004005 1.58 SGD
In stock
814-22-19-21 34 14 96 30 1PC 1 1252 24 03004014 1.84 SGD
In stock
814-22-19-22 39 18 115 50 1PC 1 1252 28 03004023 -
Discontinued
[x]
814-22-19-23 45 18 136 100 1PC 1 1252 38 03004032 2.56 SGD
In stock
814-22-19-24 59 25 170 250 1PC 1 1252 48 03004041 4.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Enter kerosene, turpentine oil and so on.
4
From Japan
On 2014-11-29 10:12:53
Small tips, easy to take out small quantities. Even if the liquid remaining on your mouth comes down, it will catch with the indentation of the lid, so the body will not get sticky. The base of the red cap will quickly die.
This review is about item#03004041.
Infusion of salt water
3
From Japan
On 2012-12-21 10:40:27
The cord-like part connecting the end cap is cut off instantly. I want you to improve.
This review is about item#03004041.

Related Products