Buy more than* S$200* and get FREE SHIPPING

All Pe Ladle

Inner Dimensions (phi x H mm)
190x110
Handle Length (mm)
240 (Joint up to 150)
Shank Diameter (phi mm)
23
Capacity (L)
2
Color
White
Material
PE (polyethylene resin)
TGK Product Number
125-23-61-05
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 02828393 25.79 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products