Buy more than* S$200* and get FREE SHIPPING

Tosron Round Airtight Container

4.35 (17)
Purpose
For storage of special paints and inks. For storage and sampling of test analyses, test bodies, etc. For transportation and storage of pharmaceuticals, cosmetics, food, and spices.
Material (packing)
Elastomer (PE system TPE)
Material (cover)
LDPE (low density polyethylene)
Cold Resistance Temperature (deg C)
-30
Material
HDPE (high-density polyethylene)
Specification
3L is equipped with inner lid. Double cover type.
...see all>
Product Options
ADD TO CART
Capacity (L) Color TGK Product Number AS ONE Part Number Lower Outer Diameter (mm) Upper Outer Diameter (mm) Heat-Resistant Temperature (deg C) Inner Diameter (phi mm) x Overall Height (mm) Overall Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Color TGK Product Number AS ONE Part Number Lower Outer Diameter (mm) Upper Outer Diameter (mm) Heat-Resistant Temperature (deg C) Inner Diameter (phi mm) x Overall Height (mm) Overall Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.4 White 125-23-63-31 5-060-09 152 188 Main part: 80, lid:60 184x177 177 1PC 1 SN-3 02828515 31.99 SGD
Shipped after 2018-01-22
4 White 125-23-63-01 5-060-01 169 202 Main body: 80, lid:60 194x185 185 1PC 1 SN-4 02828402 28.99 SGD
Shipped after 2018-01-22
12 White 125-23-63-02 5-060-03 276 300 Main part: 80, lid:60 285x266 266 1PC 1 SN-13 02828411 55.99 SGD
Shipped after 2018-01-22
20 White 125-23-63-03 5-060-05 271 300 Main body: 80, lid:60 285x386 386 1PC 1 SN-20 02828427 65.99 SGD
Shipped after 2018-01-22
4 Blue 125-23-63-04 5-060-02 169 202 Main body: 80, lid:60 194x185 185 1PC 1 SN-4 02828436 28.99 SGD
Shipped after 2018-01-22
12 Blue 125-23-63-05 5-060-04 276 300 Main body: 80, lid:60 285x266 266 1PC 1 SN-13 02828445 55.99 SGD
Shipped after 2018-01-22
20 Blue 125-23-63-06 5-060-06 271 300 Main part: 80, lid:60 285x386 386 1PC 1 SN-20 02828454 65.99 SGD
Shipped after 2018-01-22
4 Red 125-23-63-07 - 169 202 Main part: 80, lid:60 194x185 185 1PC 1 SN-4 02828463 26.99 SGD
Shipped after 2018-01-22
12 Red 125-23-63-08 - 276 300 Main body: 80, lid:60 285x266 266 1PC 1 SN-13 02828472 59.99 SGD
Shipped after 2018-01-29
20 Red 125-23-63-09 - 271 300 Main body: 80, lid:60 285x386 386 1PC 1 SN-20 02828481 65.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
Storage of primers
5
From Japan
On 2017-11-07 14:47:51
High strength, because it is tightly sealed, it can be transported because there is no odor leak.
This review is about item#2828402.
Temporary stock of plastic garbage
5
From Japan
On 2017-09-15 08:49:53
It becomes use of the third one. I think that the sealability and capacity are both easy to use size. I used SN-13 (white) and SN-20 (blue) in the past, but because the blue lid has deteriorated, I bought additional. Usability is also good without leaking smell.
This review is about item#2828427.
Storage and mixing
5
From Japan
On 2017-08-22 15:14:04
It does not leak during mixing, it can be stored as it is, it is handy.
This review is about item#2828427.
Cat sand and dirt bag
5
From Japan
On 2017-06-05 17:52:09
It is very good that the airtightness is high and the smell does not leak at all.
This review is about item#2828402.
Storage of roasted coffee beans
4
From Japan
On 2016-08-13 09:54:06
It is ideal for storing goods with good sealability. I bought 12 L and 4 L this time, but it is saved if there is about 8 L in size.
This review is about item#2828463.
Windmill inspection
4
From Japan
On 2016-08-05 13:50:54
It would be nice if it had a slightly smaller size
This review is about item#02828411.
Pet feeding
5
From Japan
On 2016-04-14 17:48:19
I use it to feed pets. When it gives moisture it disappears and it is used as a container which does not give moisture because it does not eat. It is a place where you can completely seal it.
This review is about item#02828411.
Replacing materials
4
From Japan
On 2016-02-24 15:39:03
I am satisfied with a solid container that I thought. Just because there is no solid clasp on the lid, liquid is contained a little, so it is concerned about sealability and liquid leakage when the container collapses.
This review is about item#02828427.
fishing
5
From Japan
On 2015-03-19 09:10:19
The closure of the lid is perfect. It is hard to open a little.
This review is about item#02828481.
Transport of liquid
1
From Japan
On 2014-04-29 18:35:59
Although I was using Toslon more than 10 years ago, in March 2014 we purchased 8 pieces, of which 4 handles took in 2 months. Very dangerous, are other products OK? It was okay to use it for more than 10 years, but in the months it is better to recover the damage?
This review is about item#02828427.

Related Products