Buy more than* S$200* and get FREE SHIPPING

Pvc Ladle

Material (Handle Part)
PVC
Handle Length (mm)
270
Material
PE
...see all>
Product Options
ADD TO CART
Specification Color (Body) Depth (mm) Shank Diameter (phi mm) Caliber (phi mm) Capacity (L) Overall Length (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Color (Body) Depth (mm) Shank Diameter (phi mm) Caliber (phi mm) Capacity (L) Overall Length (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle component:PVC White 105 35 170 2 440 161-23-60-01 1PC 1 161-23-60-01 02839417 37.99 SGD
Shipped after 2018-05-28
Handle component :PVC Black 120 - 170 2.7 440 161-23-60-03 1PC 1 161-23-60-03 02839435 42.99 SGD
Shipped after 2018-05-28
Handle component :PVC Black 130 - 200 3.6 470 161-23-60-04 1PC 1 161-23-60-04 02839444 51.99 SGD
Shipped after 2018-05-28
Handle component :PVC Black 110 26 150 1.8 420 161-23-60-02 1PC 1 161-23-60-02 02839426 35.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products