Buy more than* S$200* and get FREE SHIPPING

Dangerous Object Transport Case Polyester Container

5.00 (1)
Bore Diameter (phi mm)
50
Color
Gray
Material
Ultra-high molecular weight HDPE
...see all>
Product Options
ADD TO CART
Caution Body Dimensions (Vetical x Horizontal x Height mm) Capacity (L) Dimension (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Body Dimensions (Vetical x Horizontal x Height mm) Capacity (L) Dimension (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color: gray. 270x270x320 16 270x270x320H 701-23-63-02 1PC 1 16SL 05836171 62.99 SGD
Shipped after 2018-02-26
Color: gray. 270x270x285 13 270x270x285H 701-23-63-01 1PC 1 13SL 05836162 59.99 SGD
Shipped after 2018-02-26
Color: gray. 275x350x438 30 275x350x438H 701-23-63-04 1PC 1 30UN 05836196 88.99 SGD
Shipped after 2018-02-26
Color : gray. 240x275x423 20 240x275x423H 701-23-63-03 1PC 1 20SL-U 05836187 63.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for spare tank of small vessel fuel
5
From Japan
On 2016-06-09 22:13:02
It seems that the making of the filler opening is solid firmly, so you can safely place it on a small ship!
This review is about item#05836162.

Related Products