Buy more than* S$200* and get FREE SHIPPING

Container With Divider

3.00 (1)
Caution
Body only. Partition board is not included.
usable inner dimension
369x248x110
Outside Dimension (mm)
400x280x125H
Color
Transparency
Material
PP (polypropylene)
TGK Product Number
000-56-93-01
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCC 02804907 41.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Storage of air fittings
3
From Japan
On 2010-09-24 21:49:37
This price is high only with containers which you want the display to be sold separately as a price with dividers
This review is about item#02804907.

Related Products