Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Graduated Cylinder, With Blue Scale
[x]close
All Products
>
Scientific Research, Development Products
>
Glass, Resin, Metal Containers
>
Graduated Cylinders
Graduated Cylinder, With Blue Scale
Kartell
(1)
Click for images of all products
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Model Number
Capacity (mL)
Material
TGK Product Number
Body Size (phi mm)
Cylinder Diameter x Height (phi mm x mm)
Minimum Scale Value (mL)
Scale
Tolerance(mL)
1 Scale (mL)
Height (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Model Number
Capacity (mL)
Material
TGK Product Number
Body Size (phi mm)
Cylinder Diameter x Height (phi mm x mm)
Minimum Scale Value (mL)
Scale
Tolerance(mL)
1 Scale (mL)
Height (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
2570
10
PMP (polymethyl pentene)
198-19-50-31
13.5
13.5x139
2
Yes
+/-0, 2
0.2
139
1PC
1
2570
02847914
8.99 SGD
Shipped after 2018-04-27
2572
50
PMP (polymethyl pentene)
198-19-50-33
26
26x199
10
Yes
+/-1, 0
1
199
1PC
1
2572
02847932
13.99 SGD
In stock
2576
1000
PMP (polymethyl pentene)
198-19-50-37
66
66x438
100
Yes
+/-10,0
10
438
1PC
1
2576
02847975
67.99 SGD
Shipped after 2018-04-27
2571
25
PMP (polymethyl pentene)
198-19-50-32
18.5
18.5x195
5
Yes
+/-0,5
0.5
195
1PC
1
2571
02847923
11.99 SGD
Shipped after 2018-04-27
2573
100
PMP (polymethyl pentene)
198-19-50-34
31
31x249
10
Yes
+/-1,0
1
249
1PC
1
2573
02847941
17.99 SGD
In stock
2575
500
PMP (polymethyl pentene)
198-19-50-36
55
55x361
50
Yes
+/-5,0
5
361
1PC
1
2575
02847966
46.99 SGD
In stock
2577
2000
PMP (polymethyl pentene)
198-19-50-38
84
84x531
200
Yes
+/-20,0
20
531
1PC
1
2577
02847984
-
Discontinued
[x]
2574
250
PMP (polymethylpentene)
198-19-50-35
41.5
41.5x315
20
Available
+/-2, 0
2
315
1PC
1
2574
02847957
29.99 SGD
Shipped after 2018-04-27
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Graduated Cylinder, With White Scale
Kartell
6.99
-
46.99 SGD
Measuring Cylinder, With A Blue Scale
Kartell
6.99
-
93.99 SGD
TPX GRADUATED CYLINDER
SANPLATEC
7.99
-
76.99 SGD
(3)
I graduated cylinder (with blue scale)
BRAND
14.99
-
83.99 SGD
Chemical Graduated Cylinder
SANPLATEC
6.99
-
61.99 SGD
(29)
I graduated cylinder (with blue scale) made PMP
BRAND
79.99 SGD
TPX graduated cylinder
NIKKO (Nikko Hansen & CO)
6.99
-
92.99 SGD
Chemical graduated cylinder
NIKKO (Nikko Hansen & CO)
5.99
-
51.99 SGD
(4)
Graduated cylinder (with blue scale) PMP made Class A
BRAND
26.99
-
169.99 SGD
Graduated Cylinder, Standard
Miyahara Measuring Instruments
21.99
-
209.99 SGD
(1)
Fine Chemical Cylinders
Tokyo Glass Kikai (TGK)
8.99
-
64.99 SGD
(1)
EM Euro Measuring Cylinder
AS ONE
22.99
-
169.99 SGD
(2)
Measuring Cylinder, High Precision
AS ONE
18.99
-
219.99 SGD
(1)
Measuring cylinder made of PMP
NALGENE
58.99
-
439.99 SGD
Measuring Cylinder
MonotaRO
10.99
-
41.99 SGD
(25)
Measuring Cylinder
AS ONE
14.99
-
179.99 SGD
(7)
Measuring Cylinder, Hardened Glass
arrow
13.99
-
179.99 SGD
(3)
Measuring Cylinder,custom A
SIBATA SCIENTIFIC TECHNOLOGY
11.99
-
1,429.99 SGD
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1
Customer Reviews
The reviews are automatic translation.
Weighing water
From Japan
On 2013-03-29 13:40:22
It is light and highly transparent and the scale is also easy to read. I think that you can measure accurately because the water level becomes straight and water drops are also difficult to remain.
This review is about
item#02847941
.
Category
All Products
>
Scientific Research, Development Products
>
Glass, Resin, Metal Containers
>
Graduated Cylinders
Related Products
Kartell
Graduated cylinder
db24-531
250 ml Graduated Cylinder
1/2.H 531
Graduated Cylinders
cylinder graduated
Top