Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Micro Test Tube 1.5Ml

2.60 (5)
Capacity (mL)
1.5
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
Color TGK Product Number Sterilization Type Model Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TGK Product Number Sterilization Type Model Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 198-19-92-07 Unsterilized For Eppendorf 298-06 1Box(1000PC) 1 298-06 02849217 31.99 SGD
In stock
Pink 198-19-92-09 Non-sterile Eppendorf for 298-13 1Box(1000PC) 1 298-13 02849235 31.99 SGD
Shipped after 2018-06-25
Natural 198-19-92-02 Unsterilized For Eppendorf 298-00 1Box(1000PC) 1 298-00 02849174 31.99 SGD
In stock
Blue 198-19-92-06 Unsterilized For Eppendorf 298-04 1Box(1000PC) 1 298-04 02849201 31.99 SGD
In stock
Green 198-19-92-08 Unsterilized For Eppendorf 298-12 1Box(1000PC) 1 298-12 02849226 31.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
Subdivision of goods
1
From Japan
On 2018-05-19 14:51:56
There are too many defects where the lid does not close. Failure that the lid closed with a test tube opens, closing even if it is closed is fatal. If you think that there is no problem with different colors, this whole series, bad pattern.
This review is about item#2849226.
Sample item storage
1
From Japan
On 2018-04-29 15:14:01
With a bad tube, the cap does not close at a considerable rate. For cruel ones, the cap bounces and opens, and the sample overflows.
This review is about item#2849217.
Subdivision of goods
2
From Japan
On 2017-08-17 11:05:19
Purchased Yellow to distinguish it from ordinary transparent tube. It is saved that there is a color difference. It is 1,000 pieces, but when it counts, there are only less than 950 pieces, and if the lid does not close or if it includes items that will be opened immediately, eventually it is about 900 contents. I want you to close your eyes to bad, so at the very least you want to improve so that the number of notation goes in.
This review is about item#2849217.
When weighing based on measurement
5
From Japan
On 2016-05-09 18:41:42
It is very easy to use. The price is cheapest. However, there were defective products that the lid is off although it is about three. But it is satisfactory.
This review is about item#02849217.
Disinfection of products
4
From Japan
On 2013-06-20 09:53:04
It is not different from regular use
This review is about item#02849201.

Related Products