Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Test Tube Caps

5.00 (5)
Quantity (Pieces)
100
...see all>
Product Options
ADD TO CART
Test Tube Diameter (Φmm) Overall Height (mm) Outside Diameter x Inside Diameter (phi mm) Diameter (phi mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Test Tube Diameter (Φmm) Overall Height (mm) Outside Diameter x Inside Diameter (phi mm) Diameter (phi mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For 16.5 About ten About 17 x about 13.5 14.5 198-19-31-53 100PC 1 652 02847293 8.99 SGD
Shipped after 2018-06-14
For 16 About ten About 17 x about 13 14 198-19-31-52 100PC 1 651 02847284 8.99 SGD
In stock
For 17 About 19 About 19 ​​ x about 14.5 15.5 198-19-31-59 100PC 1 659 02847354 8.99 SGD
In stock
For 35 About 11.5 About 38 x about 31 33 198-19-31-57 100PC 1 657 02847336 29.99 SGD
Shipped after 2018-05-07
18 for About 11 About 19.5 x about 15 16 198-19-31-54 100PC 1 654 02847302 11.99 SGD
In stock
For 40 About 11.5 About 42 x about 37 38 198-19-31-58 100PC 1 658 02847345 42.99 SGD
Shipped after 2018-05-07
For 24 About 12 About 26 x about 21 22 198-19-31-55 100PC 1 655 02847311 15.99 SGD
In stock
For 30 About 11.5 About 32.5 x about 26 28 198-19-31-56 100PC 1 656 02847327 22.99 SGD
Shipped after 2018-05-07
For 12 About 9 About 13.5 x about 9.5 10.5 198-19-31-51 100PC 1 650 02847275 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Sealed sample containing test tube for cold storage
5
From Japan
On 2018-01-04 19:23:52
I bought it as a cap for AS ONE disposable glass test tube (16 mm). Although it is kept at room temperature from about 40 ° C, it has sufficient sealability and its price was cheap and it was possible to use. Although it is unknown whether the variation of the cap or the test tube is uneven, the seal was sometimes sweet.
This review is about item#2847284.
Bottle inner lid
5
From Japan
On 2017-05-06 17:50:23
I use it for the inner lid of the interior bottle being sold. I caught a lot and finally found out! I am very satisfied. I have some ripe.
This review is about item#2847302.
To prevent leakage of liquid bottle
5
From Japan
On 2017-05-06 02:34:24
Perfect for this size! It is! It is cheap and cheap at choi tight
This review is about item#02847275.
Machine oil tap
5
From Japan
On 2017-01-31 11:57:33
Since unit price is reasonable and there are also numbers, monotarry which can be used with confidence will be saved by all kinds of things.
This review is about item#2847275.
Used for craft-based creations
5
From Japan
On 2016-04-14 19:49:32
I bought it to seal the test tube. Before purchase it was uneasy whether the size would fit, but it was very good to fit the 18 mmφ test tube perfectly.
This review is about item#02847302.

Related Products