Buy more than* S$200* and get FREE SHIPPING

Disposable Stirring Rod Ps for Cell

5.00 (1)
Diameter x Length L (phi mmxmm)
3x90
Diameter (phi mm)
3
Model Number
939
Length (mm)
90
Material
PS
TGK Product Number
198-19-35-10
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100PC) 1 939 02847397 8.44 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Agitation of the liquid
5
From Japan
On 2014-06-21 23:58:39
I think that good.
This review is about item#02847397.

Related Products