Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flow Indicator

Connection Tube Inner Diameter (mm)
6.0 - 11
Float
Impeller
Nozzle Diameter (phi mm)
6
Bore Diameter (phi mm)
4.5
Material
SAN (STYRENE - ACRYLONITRILE RESIN)
TGK Product Number
198-19-62-02
Specification
If water: Above 5mL/sec and below 95mL/sec vertical Use up to 2 bars.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 539 02848447 38.99 SGD
In stock
ADD TO CART

Related Products