Buy more than* S$200* and get FREE SHIPPING

Flow Indicator

Connection Tube Inner Diameter (mm)
6.5 - 10
Float
Red ball
Nozzle Diameter (phi mm)
5.5
Bore Diameter (phi mm)
3
Material
SAN (STYRENE - ACRYLONITRILE RESIN)
TGK Product Number
198-19-62-01
Specification
If air: 3L/min horizontal and 8L/min vertical If water: 50mL/sec horizontal and 140mL/sec vertical
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 538 02848431 26.99 SGD
In stock
ADD TO CART

Related Products