Buy more than* S$200* and get FREE SHIPPING

Integrated Detergent Bottle

1.00 (1)
Tip Nozzle Diameter (mm)
3
Screw Lid DIN Standard
GL32
Scale
None
Material
PE
...see all>
Product Options
ADD TO CART
Height (mm) Capacity (mL) TGK Product Number Cylinder Diameter x Height (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Capacity (mL) TGK Product Number Cylinder Diameter x Height (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140 250 198-19-40-01 59 x 88 (flat) x 140 1PC 1 1633 02847521 8.29 SGD
Shipped after 2017-12-25
178 500 198-19-40-02 66x94 (Flat) x 178 1PC 1 1634 02847537 8.03 SGD
Shipped after 2017-12-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Alcohol for fuel
1
From Japan
On 2014-10-14 02:48:17
Although the nozzle part can be divided, it leaks from the joint. I expected it because it is with a cap, but it was an item that I could not use at all. I'm sorry.
This review is about item#02847537.

Related Products