Buy more than* S$200* and get FREE SHIPPING

Stir Extraction Rod 11phi x 300mm

Diameter x Length L (phi mmxmm)
11x300
Diameter (phi mm)
11
Length (mm)
300
Material
PVC (polyvinyl chloride)
TGK Product Number
198-19-06-01
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 710 02846331 24.99 SGD
In stock
ADD TO CART

Related Products