Buy more than* S$200* and get FREE SHIPPING

Heat and Cut Resistance Inner Gloves EGG-30

4.50 (2)
Heat-Resistant Temperature (deg C)
200
Middle Finger Length (cm)
8
Size
One Size Fits All
Material
Technora (13 gauge) 100%
...see all
Product Options
ADD TO CART
TGK Product Number Specification Cut Resistance Around Palms (cm) Overall Length (cm) Model Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Specification Cut Resistance Around Palms (cm) Overall Length (cm) Model Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
617-23-74-01 Thick - 23 24 EGG-30 1Pair 1 617-23-74-01 05779462 34.48 SGD
In stock
617-23-74-02 Thin EU cut level 3 22.5 23 EGG-31 1Pair 1 617-23-74-02 05779471 34.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Food work
4
From Japan
On 2016-01-16 07:22:16
I was wearing it at the time of purchase, it was hard to wear, but with burns, I could not swell
This review is about item#05779471.
work
5
From Japan
On 2013-10-04 10:36:15
Since it has many opportunities to touch sharp objects, I bought it for use as an inner part of synthetic leather gloves. Even for standalone use, fitting feeling is good, it feels nice because it does not clink. I tried overlapping with synthetic leather gloves, but it was easy to grasp and was good.
This review is about item#05779462.

Related Products