Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

FT Non-Slip Gloves

Purpose
Semiconductor related
Overall Length (cm)
24
Quantity (Sheet)
100
Thickness (mm)
0.17
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size TGK Product Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size TGK Product Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.0 8.0 M 000-23-75-21 For left and right use 1Box(100Sheet) 1 000-23-75-21 02804751 59.99 SGD
Shipped after 2018-06-28
16.6 7.6 S 000-23-75-20 For left and right use 1Box(100Sheet) 1 000-23-75-20 02804742 59.99 SGD
Shipped after 2018-06-29
21.2 8.2 L 000-23-75-22 Left and right combined use 1Box(100Sheet) 1 000-23-75-22 02804767 59.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products