Buy more than* S$200* and get FREE SHIPPING

FT LDPE Emboss Gloves, 100pcs

Middle Finger Length (cm)
8.5+/-0.3
Overall Length (cm)
28+/-1
Thickness (mm)
About 0.028
Material
LDPE embossing
...see all>
Product Options
ADD TO CART
Length (mm) Specification Around Palms (cm) Size TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Specification Around Palms (cm) Size TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 24.6+/-0.6 S 000-23-75-05 1Box(100Sheet) 1 000-23-75-05 02804627 13.99 SGD
Shipped after 2018-05-28
280 Material: LDPE embossing made 25+/-0.6 M 000-23-75-06 1Box(100Sheet) 1 000-23-75-06 02804636 14.99 SGD
In stock
280 Material: LDPE embossing made 28+/-0.6 L 000-23-75-07 1Box(100Sheet) 1 000-23-75-07 02804645 13.99 SGD
In stock
ADD TO CART

Related Products