Buy more than* S$200* and get FREE SHIPPING

FT Latex Gloves Long

1.00 (1)
Overall Length (cm)
30
Quantity (Sheet)
100
Material
Natural rubber latex
...see all>
Product Options
ADD TO CART
Size Length (mm) TGK Product Number Purpose Palm Width (cm) Middle Finger Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Length (mm) TGK Product Number Purpose Palm Width (cm) Middle Finger Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 300 000-23-75-14 Semiconductor and medical related 8.3 7.2 Powder-free, right and left combined 1Box(100Sheet) 1 000-23-75-14 02804681 65.99 SGD
Shipped after 2018-02-27
L 300 000-23-75-16 Semiconductor and medical related 10.6 8.0 Powder-free, combined left and right 1Box(100Sheet) 1 000-23-75-16 02804706 66.99 SGD
Shipped after 2018-02-28
M - 000-23-75-15 - 9.5 7.8 Powder-free, right and left combined 1Box(100Sheet) 1 000-23-75-15 02804697 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Kneading of resin containing carbon etc.
1
From Japan
On 2008-11-26 09:49:15
I have been using it for the same work for more than 3 years but the material of the gloves has changed within the past half year. The fingertips will stretch quickly.
This review is about item#02804697.

Related Products