Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Antistatic Latex Finger Cots

2.50 (2)
Model Number
EX-STATIC
Thickness (mm)
About 0.11
Material
Natural rubber latex
...see all>
Product Options
ADD TO CART
Size Length (mm) TGK Product Number Inner Diameter (phi mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Length (mm) TGK Product Number Inner Diameter (phi mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 70mm (with edge) 018-23-75-01 15.3 15.3 1Bag(500PC) 1 018-23-75-01 02807296 21.99 SGD
In stock
M 70 mm (with edge) 018-23-75-02 16.8 16.8 1Bag(500PC) 1 018-23-75-02 02807305 21.99 SGD
In stock
L 70 mm (with edge) 018-23-75-03 18.5 18.5 1Bag(500PC) 1 018-23-75-03 02807314 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Film processing
3
From Japan
On 2013-01-24 16:17:22
It is cheap and easy to use, but easy to break.
This review is about item#02807305.
Inside inspection of screws
2
From Japan
On 2011-02-04 14:10:54
It is hard to insert because the powder that is easy to insert inside the sack is not attached. There is no problem with thickness. I bought it anyway but it is not used.
This review is about item#02807296.

Related Products