Buy more than* S$200* and get FREE SHIPPING

Static Electricity Finger Sack

5.00 (2)
Surface Resistance
5x1010 - 11ohmcm2
Inner Diameter (phi mm)
16.2
Size
M
Thickness (mm)
0.14+/-0.02
Length (mm)
48+/-3
Material
Nitril
TGK Product Number
973-23-91-03
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(500PC) 1 973-23-91-03 07274434 44.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When assembling electric parts
5
From Japan
On 2015-11-06 17:29:39
The fit feeling was very good.
This review is about item#07274434.
work
5
From Japan
On 2013-07-09 10:08:15
good
This review is about item#07274434.

Related Products