Buy more than* S$200* and get FREE SHIPPING

Static Electricity Finger Sack ASP

3.00 (1)
Surface Resistance Valur (ohm cm)
1010
Model Number
ASP
Thickness (mm)
0.10+/-0.02
Material
Natural rubber latex
Specification
Physicality : tensile strength 200kgs/cm2, growth 600% Surface Resistivity 1010ohm/sq, static elimination : 3 seconds maximum
...see all>
Product Options
ADD TO CART
Length (mm) TGK Product Number Inner Diameter (phi mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) TGK Product Number Inner Diameter (phi mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70+/-5 125-23-75-01 13 S 1Bag(1440PC) 1 125-23-75-01 02829434 47.90 SGD
In stock
70 +/- 5 125-23-75-02 15 M 1Bag(1440PC) 1 125-23-75-02 02829443 47.33 SGD
In stock
70 +/- 5 125-23-75-03 17 L 1Bag(1440PC) 1 125-23-75-03 02829452 47.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
During product processing operation
3
From Japan
On 2016-12-08 16:38:56
Sometimes there are holes that are empty and there are things that are in close contact with you and can not put your fingers, so please improve there.
This review is about item#2829452.

Related Products