Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Static Electricity Remover Tape Brush STAC404

4.50 (4)
Trim Length (mm)
35
Overall Length (mm)
1000
Model
STAC404
TGK Product Number
553-25-11-05
Specification
Specific resistance: 5.85 to 10-2ohmcm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 553-25-11-05 02921283 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
The bookbinding machine (middle toe three-way cutting) is affected by static electricity
3
From Japan
On 2018-02-26 17:55:50
Since the product was obliquely flowing under the influence of static electricity in the bookbinding machine (middle toe three-way cutting), the product was causing a phenomenon of catching up, so purchase this brush. I tried it at the entrance of the cutting machine, but better than before but I feel a little more satisfied. If the part of the brush is about twice as much, it seems that the removal precision will become stronger as well.
This review is about item#2921283.
For static elimination of semiconductor products.
5
From Japan
On 2017-08-28 09:47:12
For this product, the static electricity removal effect is demonstrated very stably and it is effectively used.
This review is about item#2921283.
Removing static electricity from the bookbinding machine
5
From Japan
On 2016-11-11 16:52:08
It is installed in the discharge part of the folding machine / saddle stitching machine. I use it when paper is not aligned due to static electricity such as high quality paper. Especially because it dries in winter, it is useful.
Electrostatic removal of printing machine
5
From Japan
On 2014-12-15 15:54:28
Established in printing machine delivery. Paper misalignment due to static electricity was considerably reduced. We are considering installation on other printing presses as well.
This review is about item#02921283.

Related Products