Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Anti-Static Bag 100x150 50microm

2.00 (1)
Surface Resistance Value (ohm)
1-1011(20 degree C, 50% RH)
Thickness (microm)
50
Dimension (mm)
100x150
Material
PE prevention of static charge
TGK Product Number
716-25-12-11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheet) 1 716-25-12-11 02974754 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
As a packing leaf of electronic parts products
2
From Japan
On 2016-03-02 15:45:25
I would like to see variations in size (small size) 50 50, 50 * 100, 50 * 150, 100 * 100 It would be great if the number of choices increased. It is a price, but if the price range fluctuates with respect to the number of purchases at a time (cost down with quantity UP), it is nice. Since we can cost down by summarizing orders we would like to consider. Thank you for your consideration.
This review is about item#02974754.

Related Products