Buy more than* S$200* and get FREE SHIPPING

Anti-Static Bag 200x300

5.00 (1)
Surface Resistance Value (ohm)
1 to 1011(20deg C, 50%RH)
Thickness (microm)
50
Dimension (mm)
200x300
Material
Antistatic PE
TGK Product Number
716-25-12-13
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheet) 1 716-25-12-13 02974772 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bagging of goods
5
From Japan
On 2015-03-10 13:20:32
It was easy to use.
This review is about item#02974772.

Related Products