Buy more than* S$200* and get FREE SHIPPING

Tweezers

5.00 (2)
Type
Bent edge - article of high quality
Material
SUS430
...see all>
Product Options
ADD TO CART
Overall Length (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115 419-25-25-10 1PC 1 115mm 06672364 2.99 SGD
Shipped after 2018-02-26
125 419-25-25-11 1PC 1 125mm 06672373 2.99 SGD
Shipped after 2018-02-26
150 419-25-25-12 1PC 1 150mm 06672382 4.99 SGD
Shipped after 2018-02-26
180 419-25-25-13 1PC 1 180mm 06672391 5.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For picking small parts such as screws
5
From Japan
On 2017-05-06 12:47:34
In relation to keeping it in the same storage case as parts, I arrived after I wanted a bent tweezers a bit shorter than usual. It is 115 mm and enters perfectly, usability is not bad, there are no complaints. If it is an ordinary size recently, since it is sold at a price of 100 or less, it was pleasant if this 115 mm size was a bit cheaper too. (If the demand is low, you will not be able to lower the selling price)
This review is about item#6672364.
Sample operation
5
From Japan
On 2014-09-02 04:02:36
It is light, easy to use and easy to use.
This review is about item#06672364.

Related Products