Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ophthalmic Scissors, Curved

5.00 (1)
Type
General medical devices (Class I)
Overall Length (mm)
115
Material
SUS420
TGK Product Number
106-57-49-08
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 115mm 06676993 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stoma
5
From Japan
On 2016-02-23 23:34:42
The size was exactly right.
This review is about item#06676993.

Related Products