Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Micro Test Tube 0.5Ml

3.00 (2)
Capacity (mL)
0.5
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
Scale 1 Scale (mL) Color TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale 1 Scale (mL) Color TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yes 0.1,0.2,0.5 Green 615-23-31-84   1Box(500PC) 1 615-23-31-84 02941425 -
Discontinued
[x]
Yes 0.1,0.2,0.5 Yellow 615-23-31-83 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 615-23-31-83 02941416 38.99 SGD
Shipped after 2018-05-08
Yes 0.1,0.2,0.5 Blue 615-23-31-85 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 615-23-31-85 02941434 -
Discontinued
[x]
Yes 0.1,0.2,0.5 Rose 615-23-31-82   1Box(500PC) 1 615-23-31-82 02941407 32.99 SGD
Shipped after 2018-05-08
Available 0.1, 0.2, 0.5 Natural 615-23-31-81   1Box(500PC) 1 615-23-31-81 02941391 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Mixing reagents
1
From Japan
On 2017-12-18 17:09:23
The thickness of the tube bottom is not uniform. (The resin is broken.) In addition, when sterilized (120 ℃), the lid will be opened without permission. (Some things will not open) Depending on the purpose of use there is a problem so be careful.
This review is about item#2941391.
Perfume · fragrance oil subdivision
5
From Japan
On 2015-01-29 16:51:22
Until now we were making perfume samples by subdividing them into glass screw bottles and polypropylene atomizers but this is overwhelmingly cheap unit price - there is less danger of breakage than glass - leaks, so it will be leaked purely · If it is sample application for transportation, it is considerably costly. From now on, I feel that this container will become standard as a perfume · perfume oil subdivision container.
This review is about item#2941391.

Related Products