Buy more than* S$200* and get FREE SHIPPING

Cryo - Flex Embossed Heater

5.00 (2)
Rating
100V 300W 50/60Hz
Color
Pink
TGK Product Number
656-21-51-11
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
1PC 1 81100037 06665985 55.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For calcination of thermosetting resin clay
5
From Japan
On 2013-09-13 13:42:52
Such as Sculpey, I bought and thought that you can use in the clay which is cured by heating. Although originally it was heated in an oven toaster, etc., when you go to create a form is divided into several times, each time to a whole baked section in the beginning when you heat the oven tend to deformation, a significant amount of time until the cool suffering it will be. If at such time, you prevent the deformation of the other part it is possible I'll heat the only place that was dished. In addition, since remains cold the other portion is also heated part as a result will be cool more quickly, you can increase the production speed.
This review is about item#06665985.
Heat shrinkable tube working
5
From Japan
On 2009-03-03 17:42:31
Originally it is a heater used when making New Year's cards etc. with embossed powder, but when borrowed from a wife and used for a heat shrinkable tube, I was looking for another one because it is very well conditioned. I did not think that it was in Monotaro.
This review is about item#06665985.

Related Products