Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Omnipore Membrane Filter, PTFE, Hydrophilic, 1.0 Micro m, 13mm, White, Plain, JAWP

Purpose
Clarification and particle analysis of acid, alkali solution, and most of organic solvent. DMSO sterilization filtration. Microscope observation of algae and plankton, etc. Particle removal of HPLC mobile phase., Clarification and particle analysis of acid, alkali solution, and most of organic solvent. DMSO sterilization filtration. Microscope observation of algae and plankton, etc. Particle removal of HPLC mobile phase.
Hole Diameter (phi micro m)
1
Filtration Flow Rate
20-40 seconds / 500mL
Surface
Solid color
Porosity (%)
80
Thickness (microm)
100
Material (Filter)
Hydrophilic PTFE
Type
Screen filter
Color
White
...see all>
Product Options
ADD TO CART
Diameter (phi mm) AS ONE Part Number TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) AS ONE Part Number TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2-3052-01 719-41-90-04 *[No return] You cannot return this product. For details, see FAQ. 1Case(100Sheet) 1 JAWP01300 33136302 109.99 SGD
In stock
90 2-3052-06 719-41-90-34   1Case(25Sheet) 1 JAWP09025 33136336 119.99 SGD
In stock
25 2-3052-04 719-41-90-14   1Case(100Sheet) 1 JAWP02500 33136311 119.99 SGD
In stock
142 2-3052-07 719-41-90-44 *[No return] You cannot return this product. For details, see FAQ. 1Case(25Sheet) 1 JAWP14225 33136345 209.99 SGD
In stock
47 2-3052-05 719-41-90-24   1Case(100Sheet) 1 JAWP04700 33136327 149.99 SGD
In stock
ADD TO CART

Related Products