Buy more than* S$200* and get FREE SHIPPING

Omnipore Membrane Filter, PTFE, Hydrophilic, JHWP

Hole Diameter (phi micro m)
0.45
Porosity (%)
80
Thickness (microm)
80
Material (Filter)
Hydrophilic PTFE
Type
Screen filter
Color
White
...see all>
Product Options
ADD TO CART
Surface TGK Product Number Diameter (phi mm) Filtration Flow Rate AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface TGK Product Number Diameter (phi mm) Filtration Flow Rate AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plain 719-41-90-23 47 60 - 100 seconds / mL 2-3051-15   1Case(100Sheet) 1 JHWP04700 33136275 149.99 SGD
In stock
Solid color 719-41-90-13 25 60-100 seconds / mL 2-3051-14   1Case(100Sheet) 1 JHWP02500 33136266 119.99 SGD
In stock
Solid color 719-41-90-43 142 60-100 seconds / mL 2-3051-17   1Case(25Sheet) 1 JHWP14225 33136293 219.99 SGD
Shipped after 2018-04-27
Solid color 719-41-90-33 90 60-100 seconds / mL 2-3051-16   1Case(25Sheet) 1 JHWP09025 33136284 119.99 SGD
In stock
Solid color 719-41-90-03 - 60-100 seconds / mL 2-3051-11 *[No return] You cannot return this product. For details, see FAQ. 1Case(100Sheet) 1 JHWP01300 33136257 119.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products