Buy more than* S$200* and get FREE SHIPPING

Glass Fiber Filters GA-100

5.00 (1)
Filtered Water Time (s)
11
Pressure Loss (kPa)
0.2
Collection Efficiency (%)
96 (0.3micromDOP)
Basis Weight (g/m2)
110
Maximum Temperature (Degree C)
500
Particle Maintenance Ability (microm)
1
Thickness (mm)
0.44
Material
Borosilicate glass fiber
...see all
Product Options
ADD TO CART
Diameter (phi cm) TGK Product Number Specification Filter paper number Abstract Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi cm) TGK Product Number Specification Filter paper number Abstract Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.7 567-40-21-89 1 Pack:100 Sheets - -   1Box(100Sheet) 1 36281047 02926743 33.17 SGD
In stock
4.5 567-40-21-05 1 Pack:100 Sheets - - *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36281045 02926043 38.47 SGD
Shipped after 2017-07-06
9 567-40-21-08 1 Pack:100 Sheets - -   1Box(100Sheet) 1 36281090 02926077 51.85 SGD
In stock
11 567-40-21-09 1 Pack:100 Sheets - - *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36281110 02926086 81.70 SGD
Shipped after 2017-07-06
15 567-40-21-11 1 Pack:100 Sheets - - *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36281150 02926104 129.90 SGD
Shipped after 2017-07-06
5.5 567-40-21-06 1 Pack:100 Sheets - - *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36281055 02926052 42.70 SGD
Shipped after 2017-07-06
7 567-40-21-07 1 Pack:100 Sheets - - *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36281070 02926061 46.71 SGD
Shipped after 2017-07-06
2.6 567-40-21-03 1 Pack:100 Sheets - - *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36281026 02926025 27.66 SGD
Shipped after 2017-07-06
12.5 567-40-21-10 1 Pack:100 Sheets - - *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36281125 02926095 97.20 SGD
Shipped after 2017-07-05
Square 30 x 30 567-40-21-81 1 Pack:10 Sheets GA-100 For quick   1Box(10Sheet) 1 36283300 02926664 52.42 SGD
In stock
2.1 567-40-21-01 1 Pack:100 Sheets - - *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36281021 02926007 22.03 SGD
Shipped after 2017-07-06
2.5 567-40-21-88 1 Pack:100 Sheets - - *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36281025 02926734 24.21 SGD
Shipped after 2017-07-06
3.7 567-40-21-04 1 Pack:100 Sheets - - *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36281037 02926034 35.89 SGD
Shipped after 2017-07-06
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For painting work
5
From Japan
On 2017-03-06 08:56:24
Speed ​​delivery, it was very helpful. I think that I will order next time.
This review is about item#02926077.

Related Products