Buy more than* S$200* and get FREE SHIPPING

Glass filter paper GA-200

Filtered Water Time (s)
15, 15, 15
Pressure Loss (kPa)
0.35, 0.35, 0.35
Collection Efficiency (%)
99.9(0.3micromDOP%), 99.9(0.3micromDOP%), 99.9(0.3micromDOP%)
Basis Weight (g/m2)
175, 175, 175
Maximum Temperature (Degree C)
500, 500, 500
Particle Maintenance Ability (microm)
0.8, 0.8, 0.8
Thickness (mm)
0.74, 0.74, 0.74
...see all>
Product Options
ADD TO CART
Diameter (phi cm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi cm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.1, 2.1, 2.1 567-40-21-12, 567-40-21-12, 567-40-21-12 *[No return] You cannot return this product. For details, see FAQ. 1box(50sheet) 1 36301021 02926113 16.42 SGD
Shipped after 2017-12-21
4.5, 4.5, 4.5 567-40-21-16, 567-40-21-16, 567-40-21-16 *[No return] You cannot return this product. For details, see FAQ. 1box(50sheet) 1 36301045 02926156 30.10 SGD
Shipped after 2017-12-21
5.5, 5.5, 5.5 567-40-21-17, 567-40-21-17, 567-40-21-17 *[No return] You cannot return this product. For details, see FAQ. 1box(50sheet) 1 36301055 02926165 42.89 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products