Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Glass Fiber Filters GS-25

5.00 (1)
Filtered Water Time (s)
15
Pressure Loss (kPa)
0.32
Retained Particle Diameter (micrometer)
0.6
Collection Efficiency (%)
99.9 (0.3micromDOP%)
Basis Weight (g/m2)
70
Maximum Temperature (Degree C)
120
Thickness (mm)
0.21
Material
Borosilicate glass fiber
...see all
Product Options
ADD TO CART
Filter paper number Abstract Diameter (phi cm) TGK Product Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filter paper number Abstract Diameter (phi cm) TGK Product Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2.1 567-40-21-23 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36481021 02926226 25.24 SGD
Shipped after 2017-06-12
- - 2.5 567-40-21-92 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36481025 02926777 33.77 SGD
Shipped after 2017-05-02
- - 3.7 567-40-21-26 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36481037 02926253 45.74 SGD
Shipped after 2017-05-02
- - 2.4 567-40-21-24 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36481024 02926235 30.09 SGD
Shipped after 2017-05-02
- - 4.5 567-40-21-27 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36481045 02926262 52.12 SGD
Shipped after 2017-05-02
- - 7 567-40-21-29 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36481070 02926287 93.12 SGD
Shipped after 2017-05-02
- - 9 567-40-21-30 1 Pack:100 Sheets   1Box(100Sheet) 1 36481090 02926296 129.90 SGD
In stock
GS-25 SS for other - 567-40-21-83 1 Pack:10 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(10Sheet) 1 36483300 02926682 129.90 SGD
Shipped after 2017-05-02
- - 2.6 567-40-21-25 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36481026 02926244 31.90 SGD
Shipped after 2017-05-02
- - 5.5 567-40-21-28 1 Pack:100 Sheets   1Box(100Sheet) 1 36481055 02926271 65.93 SGD
In stock
- - 12.5 567-40-21-32 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36481125 02926314 229.90 SGD
Shipped after 2017-05-02
- - 15 567-40-21-33 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36481150 02926323 299.90 SGD
Shipped after 2017-05-02
- - 11 567-40-21-31 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 36481110 02926305 179.90 SGD
Shipped after 2017-05-02
- - 4.7 567-40-21-93 1 Pack:100 Sheets   1Box(100Sheet) 1 36481047 02926786 48.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for water quality analysis
5
From Japan
On 2014-09-18 09:50:02
Advantech is a commodity, is also no problem as goods. Cheap is surprised is more than anything. Was previously took five days to dispatch, but seems to have become the ship on the day. We also want to continue to buy continue in the future.
This review is about item#02926786.

Related Products