Buy more than* S$200* and get FREE SHIPPING

Glass Fiber Filter Paper Gf/A

Purpose
Water quality, analysis of air pollution, SS analysis. Proteins and nucleic acid sedimentation filtration. Collection of cells. Liquid scintillation. Radio immunoassay. Perfect for membrane filter's pre-filter.
Basis Weight (g/m2)
53
Particle Maintenance Ability (microm)
1.6
Grade
GF/A
Thickness (mm)
0.26
...see all>
Product Options
ADD TO CART
AS ONE Part Number Diameter (phi cm) Diameter (phi mm) TGK Product Number Dimension (mm) Shape Load Capacity Filtration Rate Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Diameter (phi cm) Diameter (phi mm) TGK Product Number Dimension (mm) Shape Load Capacity Filtration Rate Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-329-01 2.1 21 996-41-05-01 - - Strength Fast *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1820-021 03034656 29.99 SGD
Shipped after 2018-02-15
2-329-02 2.4 24 996-41-05-02 - - Strength Fast   1Box(100Sheet) 1 1820-024 03034665 37.99 SGD
Shipped after 2018-01-26
2-329-04 3.7 37 996-41-05-05 - - Strength Fast *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1820-037 03034683 53.99 SGD
Shipped after 2018-01-26
2-329-09 7 70 996-41-05-10 - - Strength Fast *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1820-070 03034726 75.99 SGD
Shipped after 2018-02-15
2-329-11 11 110 996-41-05-12 - - Strength Fast *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1820-110 03034744 129.99 SGD
Shipped after 2018-01-30
2-329-12 12.5 125 996-41-05-13 - - Strength Fast *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1820-125 03034753 139.99 SGD
Shipped after 2018-01-30
2-329-08 6 60 996-41-05-15 - - Strength Fast *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1820-060 03034771 64.99 SGD
Shipped after 2018-02-15
2-329-05 4.25 42.5 996-41-05-06 - - Strength Fast *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1820-042 03034692 56.99 SGD
Shipped after 2018-01-30
2-329-14 Square 46 x 57 460x570 996-41-06-01 460x570 - Strength Fast *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1820-915 03035277 -
Discontinued
[x]
2-329-07 5.5 55 996-41-05-08 - - Strength Fast   1Box(100Sheet) 1 1820-055 03034717 62.99 SGD
Shipped after 2018-01-26
2-329-10 9 90 996-41-05-11 - - Strength Fast   1Box(100Sheet) 1 1820-090 03034735 69.99 SGD
In stock
2-329-13 15 150 996-41-05-14 - - Strength Fast *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1820-150 03034762 209.99 SGD
Shipped after 2018-01-30
2-329-03 2.5 25 996-41-05-03 - - Strength Fast   1Box(100Sheet) 1 1820-025 03034674 27.99 SGD
In stock
2-329-06 4.7 47 996-41-05-07 - Circular - -   1Box(100Sheet) 1 1820-047 03034701 45.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products