Buy more than* S$200* and get FREE SHIPPING

Glass Fiber Filter Paper Gf/B

Purpose
Water quality, analysis of air pollution, SS analysis. Proteins and nucleic acid sedimentation filtration. Collection of cells. Liquid scintillation. Radio immunoassay. Perfect for membrane filter's pre-filter.
Basis Weight (g/m2)
143
Particle Maintenance Ability (microm)
1
Thickness (mm)
0.68
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
Load Capacity Filtration Rate Diameter (phi cm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Capacity Filtration Rate Diameter (phi cm) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
The extremely high Medium to fast 3.7 996-41-05-25 1Box(100Sheet) 1 1821-037 03034814 75.99 SGD
Shipped after 2018-02-16
The extremely high Medium to fast 2.1 996-41-05-21 1Box(100Sheet) 1 1821-021 03034787 47.99 SGD
Shipped after 2018-01-31
The extremely high Medium to fast 2.4 996-41-05-22 1Box(100Sheet) 1 1821-024 03034796 51.99 SGD
Shipped after 2018-01-29
The extremely high Medium to fast 2.5 996-41-05-23 1Box(100Sheet) 1 1821-025 03034805 51.99 SGD
Shipped after 2018-01-29
The extremely high Medium to fast 4.25 996-41-05-26 1Box(100Sheet) 1 1821-042 03034823 77.99 SGD
Shipped after 2018-02-16
The extremely high Medium to fast 5.5 996-41-05-28 1Box(100Sheet) 1 1821-055 03034841 109.99 SGD
Shipped after 2018-01-29
The extremely high Medium to fast 6 996-41-05-35 1Box(100Sheet) 1 1821-060 03034902 129.99 SGD
Shipped after 2018-01-29
The extremely high Medium to fast 7 996-41-05-30 1Box(100Sheet) 1 1821-070 03034857 149.99 SGD
Shipped after 2018-02-16
The extremely high Medium to fast 9 996-41-05-31 1Box(25Sheet) 1 1821-090 03034866 49.99 SGD
Shipped after 2018-01-29
The extremely high Medium to fast 11 996-41-05-32 1Box(25Sheet) 1 1821-110 03034875 62.99 SGD
Shipped after 2018-01-29
The extremely high Medium to fast 12.5 996-41-05-33 1Box(25Sheet) 1 1821-125 03034884 84.99 SGD
Shipped after 2018-01-31
The extremely high Medium to fast 15 996-41-05-34 1Box(25Sheet) 1 1821-150 03034893 119.99 SGD
Shipped after 2018-02-16
Extremely high Moderate to fast 4.7 996-41-05-27 1Box(100Sheet) 1 1821-047 03034832 68.99 SGD
In stock
ADD TO CART

Related Products