Buy more than* S$200* and get FREE SHIPPING

Glass Fiber Filter Paper GF/F

Purpose
Water quality, analysis of air pollution, SS analysis. Proteins and nucleic acid sedimentation filtration. Collection of cells. Liquid scintillation. Radio immunoassay. Perfect for membrane filter's pre-filter.
Load Capacity
Strength
Filtration Rate
The slow somewhat
Basis Weight (g/m2)
75
Particle Maintenance Ability (microm)
0.7
Grade
GF/F
Thickness (mm)
0.42
...see all>
Product Options
ADD TO CART
Dimension (mm) AS ONE Part Number Diameter (phi cm) Diameter (phi mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) AS ONE Part Number Diameter (phi cm) Diameter (phi mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2-333-06 4.7 47 996-41-05-87   1Box(100Sheet) 1 1825-047 03035207 179.99 SGD
In stock
- 2-333-01 2.1 21 996-41-05-81 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1825-021 03035155 79.99 SGD
Shipped after 2018-02-01
- 2-333-02 2.4 24 996-41-05-82   1Box(100Sheet) 1 1825-024 03035164 86.99 SGD
Shipped after 2018-01-30
- 2-333-03 2.5 25 996-41-05-83   1Box(100Sheet) 1 1825-025 03035173 82.99 SGD
In stock
- 2-333-04 3.7 37 996-41-05-85 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1825-037 03035182 149.99 SGD
Shipped after 2018-01-30
- 2-333-05 4.25 42.5 996-41-05-86 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1825-042 03035191 159.99 SGD
Shipped after 2018-02-01
- 2-333-07 5.5 55 996-41-05-88 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1825-055 03035216 219.99 SGD
Shipped after 2018-02-19
- 2-333-09 7 70 996-41-05-90 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1825-070 03035225 249.99 SGD
Shipped after 2018-02-01
- 2-333-10 9 90 996-41-05-91   1Box(25Sheet) 1 1825-090 03035234 119.99 SGD
Shipped after 2018-01-30
- 2-333-11 11 110 996-41-05-92 *[No return] You cannot return this product. For details, see FAQ. 1Box(25Sheet) 1 1825-110 03035243 129.99 SGD
Shipped after 2018-02-01
- 2-333-12 12.5 125 996-41-05-93 *[No return] You cannot return this product. For details, see FAQ. 1Box(25Sheet) 1 1825-125 03035252 159.99 SGD
Shipped after 2018-02-19
- 2-333-13 15 150 996-41-05-94 *[No return] You cannot return this product. For details, see FAQ. 1Box(25Sheet) 1 1825-150 03035261 229.99 SGD
Shipped after 2018-02-01
460x570 - Square 46 x 57 - 996-41-06-05 *[No return] You cannot return this product. For details, see FAQ. 1Box(25Sheet) 1 1825-915 03035313 1,739.99 SGD
Shipped after 2018-01-31
ADD TO CART

Related Products