Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chromatography filter paper No.51A

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Paper chromatography electrophoresis densitometry biochemical precision experiment inorganic component
Ash Content
0.01
Water Absorbing Capacity (cm)
7.5
Filtered Water Time (s)
135
Maximum Temperature (Degree C)
120
Filtration Number
51A
Dimension (mm)
20x400
Thickness (mm)
0.18
TGK Product Number
567-40-03-02
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(100sheet) 1 2163020 02925553 18.99 SGD
In stock
ADD TO CART

Related Products