Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chromatography Filter Paper No.50

4.50 (2)
Purpose
Food related fields, biotechnology.
Ash Content
0.1
Bursting Strength (kPa)
(Wet) 8
Water Absorbing Capacity (cm)
6
Filtered Water Time (s)
240
Basis Weight (g/m2)
140
Maximum Temperature (Degree C)
120
Thickness (mm)
0.25
...see all>
Product Options
ADD TO CART
Dimension (cm) Dimension (mm) TGK Product Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (cm) Dimension (mm) TGK Product Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20x400 20x400 567-40-03-01 1 Pack:100 Sheets .   1Box(100Sheet) 1 2103020 02925544 23.99 SGD
Shipped after 2018-06-25
40x40 40x40 567-40-03-21 1 Pack:50 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(50Sheet) 1 2103400 02925596 129.99 SGD
Shipped after 2018-07-02
60x60 60x60 567-40-03-41 1 Pack:50 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(50Sheet) 1 2103600 02925641 249.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
NO2 citizen measurement of atmosphere
4
From Japan
On 2018-05-28 07:36:26
I ordered it for the first time in the NO 2 simple measurement of the atmospheric survey, but it was thicker than the paper I always use. The number seems to be different, but I could use it.
This review is about item#02925544.
I used it for my child's free task.
5
From Japan
On 2010-12-10 10:18:40
Even though there is a considerable length, I finished it neat until the end, and it was able to be clean up until the separation of the black color. It was a great success.
This review is about item#02925544.

Related Products