Buy more than* S$200* and get FREE SHIPPING

Chromatography Paper No.51B

Caution
Chromatography filter paper is not resistant to dimethylsulfoxide.
Purpose
Electrophoresis of antitoxin and protein material, paper chromatography such as amino acid and nucleic acid, and Japanese Standards of Food Additives chromatography No.3, etc.
Ash Content (%)
0.06
Water Absorbing Capacity (cm)
7
Filtered Water Time (s)
95
Permissible Temperature (degree c)
120
Basis Weight (g/m2)
87
Weight (g /m2)
87
Dimension (mm)
20x400
Thickness (mm)
0.17
TGK Product Number
567-40-03-03
Specification
1 Pack:100 Sheets
Application
Paper quality is thin and not observed fluorescent substance under ultraviolet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 2173020 02925562 14.99 SGD
In stock
ADD TO CART

Related Products