Buy more than* S$200* and get FREE SHIPPING

Cellulose Mixed Ester Type Membrane Filter Is A045A

Purpose
Used for in a wide range of situations such as analysis filtration of microorganism and microparticle, pharmaceutical filtration in fields such as brewing, beverages, semiconductors, chemicals.
Ignition Point (dgree c)
180
Porosity (%)
78
Maximum Temperature (Degree C)
130
Thickness (microm)
145
Bore Diameter (microm)
0.45
Color
White
...see all
Product Options
ADD TO CART
TGK Product Number Filtration Rate (air)(mL/min/cm2) Filtration Rate (mL/min/cm2) Fluorescent Bubble Point(MPa) Autoclave Propriety Ruled Line Sterilization Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Filtration Rate (air)(mL/min/cm2) Filtration Rate (mL/min/cm2) Fluorescent Bubble Point(MPa) Autoclave Propriety Ruled Line Sterilization Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
567-40-24-54 5 45 None =>0.24 Yes None None 90 1Box(25Sheet) 1 A045A090C 02927181 129.90 SGD
Shipped after 2017-01-23
567-40-24-51 - - None ≧ 0.24 Yes None None 13 1Box(100Sheet) 1 A045A013A 02927154 109.90 SGD
Shipped after 2017-01-27
567-40-24-52 - - None ≧ 0.24 Yes None None 25 1Box(100Sheet) 1 A045A025A 02927163 119.90 SGD
Shipped after 2017-01-27
567-40-24-55 - - None ≧ 0.24 Yes None None 142 1Box(25Sheet) 1 A045A142C 02927197 209.90 SGD
Shipped after 2017-01-27
567-40-24-56 - - None ≧ 0.24 Yes None None 293 1Box(25Sheet) 1 A045A293C 02927206 539.90 SGD
Shipped after 2017-01-27
567-40-24-53 5.0 45 Without >=0.24 Possible Without Without 47 1Box(100Sheet) 1 A045A047A 02927172 179.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products