Buy more than* S$200* and get FREE SHIPPING

Mixed Cellulose Ester Membrane Filter A080A

Purpose
Asbestos dust measurement
Fluorescent
None
Autoclave Propriety
Yes
Ruled Line
None
Ignition Point (dgree c)
180
Porosity (%)
80
Maximum Temperature (Degree C)
130
Thickness (microm)
150
Sterilization
None
Bore Diameter (microm)
0.8
Color
White
...see all
Product Options
ADD TO CART
TGK Product Number Bubble Point(MPa) Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Bubble Point(MPa) Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
567-40-24-33 ≥0.11 47   1Box(100Sheet) 1 A080A047A 02927057 179.90 SGD
In stock
567-40-24-31 ≧ 0.11 13 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 A080A013A 02927032 109.90 SGD
Shipped after 2017-05-02
567-40-24-32 ≧ 0.11 25 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 A080A025A 02927041 119.90 SGD
Shipped after 2017-04-06
567-40-24-34 ≧ 0.11 90 *[No return] You cannot return this product. For details, see FAQ. 1Box(25Sheet) 1 A080A090C 02927066 129.90 SGD
Shipped after 2017-04-06
567-40-24-35 ≧ 0.11 142 *[No return] You cannot return this product. For details, see FAQ. 1Box(25Sheet) 1 A080A142C 02927075 209.90 SGD
Shipped after 2017-04-06
567-40-24-36 ≧ 0.11 293 *[No return] You cannot return this product. For details, see FAQ. 1Box(25Sheet) 1 A080A293C 02927084 539.90 SGD
Shipped after 2017-04-06
ADD TO CART

Related Products