Buy more than* S$200* and get FREE SHIPPING

Mixed Cellulose Ester Membrane Filter A500A

4.00 (1)
Caution
*If you want to perform the autoclave sterilization, please set dry filter.
Purpose
Particle removal of the water-based. Filter-sterilizing
Fluorescent
None
Filtration Rate (air)(mL/min/cm2)
40.9
Filtration Rate (mL/min/cm2)
400
Autoclave Propriety
Yes
Ruled Line
None
Ignition Point (dgree c)
180
Porosity (%)
81
Maximum Temperature (Degree C)
130
Thickness (microm)
160
Sterilization
None
Bore Diameter (microm)
5
Color
White
...see all
Product Options
ADD TO CART
Bubble Point(MPa) Diameter (phi mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bubble Point(MPa) Diameter (phi mm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
>= 5.8 x 10 <sup> -2 </ sup> 25 567-40-24-02 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 A500A025A 02926865 119.90 SGD
Shipped after 2017-03-31
>= 5.8 x 10 <sup> -2 </ sup> 90 567-40-24-04   1Box(25Sheet) 1 A500A090C 02926883 129.90 SGD
In stock
>= 5.8 x 10 <sup> -2 </ sup> 142 567-40-24-05 *[No return] You cannot return this product. For details, see FAQ. 1Box(25Sheet) 1 A500A142C 02926892 209.90 SGD
Shipped after 2017-03-31
>= 5.8 x 10 <sup> -2 </ sup> 293 567-40-24-06 *[No return] You cannot return this product. For details, see FAQ. 1Box(25Sheet) 1 A500A293C 02926901 -
Discontinued
[x]
>= 5.8 x 10 <sup> -2 </ sup> 13 567-40-24-01 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 A500A013A 02926856 109.90 SGD
Shipped after 2017-03-31
≥5.8x10<sup>-2</sup> 47 567-40-24-03   1Box(100Sheet) 1 A500A047A 02926874 179.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For contamination test evaluation
4
From Japan
On 2016-05-26 16:10:34
Regularly is a consumable item to buy but price .... There is grateful to be cheaper in the use of the sale date. It survives and there is further be cheaper set in the box buying.
This review is about item#02926874.

Related Products