Buy more than* S$200* and get FREE SHIPPING

No.4A Circular Rigid Filter Paper

Purpose
Filtration like deposit removal on the filtration surface, fine barium sulfate, colloid hydroxylated aluminum, etc.
Bursting Strength (kPa)
224
Filtered Water Time (s)
915
Weight (g /m2)
96
Maximum Temperature (Degree C)
120
Particle Maintenance Ability (microm)
1
Thickness (mm)
0.12
...see all>
Product Options
ADD TO CART
Compatible Funnel Caliber Diameter (mm) pH Range JIS Standard Diameter (phi mm) TGK Product Number Specification Ash Content Water Absorbing Capacity (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Funnel Caliber Diameter (mm) pH Range JIS Standard Diameter (phi mm) TGK Product Number Specification Ash Content Water Absorbing Capacity (cm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 0 to 14 3801 four JIS P 55 567-40-02-11 Thickness:0.12mm, 1 pack:100 sheets 0.00025 4   1Box(100Sheet) 1 1411055 02925054 10.99 SGD
In stock
- 0 to 14 3801 four JIS P 70 567-40-02-12 Thickness 0.12mm. 1 Pack:100 Sheets . 0.025% 4.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1411070 02925063 14.99 SGD
Shipped after 2018-01-26
50 0 to 14 3801 four JIS P 90 567-40-02-13 Thickness 0.12mm. 1 Pack:100 Sheets . 0.025% 4.0   1Box(100Sheet) 1 1411090 02925072 15.99 SGD
In stock
- 0 to 14 3801 four JIS P 110 567-40-02-14 Thickness 0.12mm. 1 Pack:100 Sheets . 0.025% 4.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1411110 02925081 20.99 SGD
Shipped after 2018-01-26
60 0 to 14 3801 four JIS P 125 567-40-02-15 Thickness 0.12mm. 1 Pack:100 Sheets . 0.025% 4.0   1Box(100Sheet) 1 1411125 02925097 26.99 SGD
Shipped after 2018-01-26
70 0 to 14 3801 four JIS P 150 567-40-02-16 Thickness 0.12mm. 1 Pack:100 Sheets . 0.025% 4.0   1Box(100Sheet) 1 1411150 02925106 36.99 SGD
In stock
90 0 - 14 JIS P 3801 Fourth 185 567-40-02-17 Thickness 0.12mm. 1 Pack:100 Sheets . 0.025% 4.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 1411185 02925115 55.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products