Buy more than* S$200* and get FREE SHIPPING

Round Qualitative Filter No. 1

5.00 (1)
Purpose
Staining test, Filtration of viscous liquid (such as fruit juice, oil)
Bursting Strength (kPa)
79
Water Absorbing Capacity (cm)
9
Filtered Water Time (s)
45
Weight (g /m2)
90
Maximum Temperature (Degree C)
120
Particle Maintenance Ability (microm)
6
Thickness (mm)
0.2
...see all
Product Options
ADD TO CART
Specification Ash Content Compatible Funnel Caliber Diameter (mm) pH Range JIS Standard Diameter (phi cm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Ash Content Compatible Funnel Caliber Diameter (mm) pH Range JIS Standard Diameter (phi cm) TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Pack:100 Sheets 0.10% 180 0 to 12 3801 one JIS P 36 567-40-01-11 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 11360 02924406 70.40 SGD
Shipped after 2017-08-25
1 Pack:100 Sheets 0.10% 300 0 to 12 3801 one JIS P 60 567-40-01-14 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 11600 02924433 159.90 SGD
Shipped after 2017-08-25
1 Pack:100 Sheets 0.10% 210 0 to 12 3801 one JIS P 40 567-40-01-12   1Box(100Sheet) 1 11400 02924415 79.93 SGD
In stock
1 Pack:100 Sheets 0.10% 180 0 to 12 3801 one JIS P 33 567-40-01-10   1Box(100Sheet) 1 11330 02924397 63.50 SGD
In stock
1 Pack:100 Sheets 0.001 240 0 to 12 3801 one JIS P 50 567-40-01-13   1Box(100Sheet) 1 11500 02924424 119.90 SGD
In stock
1 Pack:100 Sheets . 0.10% 30 0 - 12 JIS P 3801 Class 1 5.5 567-40-01-01   1Box(100Sheet) 1 11055 02924302 4.54 SGD
In stock
1 Pack:100 Sheets . 0.10% 45 0 - 12 JIS P 3801 1st 7 567-40-01-02   1Box(100Sheet) 1 11070 02924311 5.91 SGD
Shipped after 2017-08-25
1 Pack:100 Sheets . 0.10% 50 0 - 12 JIS P 3801 Class 1 9 567-40-01-03   1Box(100Sheet) 1 11090 02924327 6.73 SGD
In stock
1 Pack:100 Sheets . 0.10% 60 0 - 12 JIS P 3801 Class 1 11 567-40-01-04   1Box(100Sheet) 1 11110 02924336 9.10 SGD
In stock
1 Pack:100 Sheets . 0.10% 60 0 - 12 JIS P 3801 Class 1 12.5 567-40-01-05   1Box(100Sheet) 1 11125 02924345 10.35 SGD
In stock
1 Pack:100 Sheets . 0.10% 70 0 - 12 JIS P 3801 Class 1 15 567-40-01-06   1Box(100Sheet) 1 11150 02924354 14.37 SGD
In stock
1 Pack:100 Sheets . 0.10% 90 0 - 12 JIS P 3801 1st 18.5 567-40-01-07   1Box(100Sheet) 1 11185 02924363 22.17 SGD
In stock
1 Pack:100 Sheets . 0.10% 120 0 - 12 JIS P 3801 Class 1 24 567-40-01-08   1Box(100Sheet) 1 11240 02924372 31.51 SGD
In stock
1 Pack:100 Sheets . 0.10% 150 0 - 12 JIS P 3801 Class 1 30 567-40-01-09   1Box(100Sheet) 1 11300 02924381 53.58 SGD
In stock
1 Pack:100 Sheets . 0.10% 150 0 - 12 JIS P 3801 1st 28.5 567-40-01-15   1Box(100Sheet) 1 11285 02924442 47.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
filtration
5
From Japan
On 2014-03-10 18:59:29
Although it was used for filtration of old red wine, it was truly a product of ADVANTEC, and the strength of filter paper and the speed of filtration were also satisfactory. It was good if the packaging unit was small from the frequency of use.
This review is about item#02924372.

Related Products