Buy more than* S$200* and get FREE SHIPPING

Quantitative Filters Papers No.131

4.00 (2)
Filtered Water Time (s)
240
Weight (g /m2)
140
Thickness (mm)
0.25
...see all>
Product Options
ADD TO CART
Diameter (phi cm) TGK Product Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi cm) TGK Product Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 567-40-01-63 1 Pack:100 Sheets .   1Box(100Sheet) 1 131090 02924774 13.99 SGD
In stock
11 567-40-01-64 1 Pack:100 Sheets   1Box(100Sheet) 1 131110 02924783 14.99 SGD
In stock
15 567-40-01-66 1 Pack:100 Sheets   1Box(100Sheet) 1 131150 02924801 28.99 SGD
In stock
12.5 567-40-01-65 1 Pack:100 Sheets   1Box(100Sheet) 1 131125 02924792 18.99 SGD
In stock
7.0 567-40-01-62 1 Pack:100 Sheets   1Box(100Sheet) 1 131070 02924765 11.99 SGD
Shipped after 2018-06-06
18.5 567-40-01-67 1 Pack:100 Sheets   1Box(100Sheet) 1 131185 02924817 40.99 SGD
Shipped after 2018-06-06
30.0 567-40-01-69 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 131300 02924835 87.99 SGD
Shipped after 2018-06-04
33.0 567-40-01-70 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 131330 02924844 95.99 SGD
Shipped after 2018-06-04
24.0 567-40-01-68 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 131240 02924826 67.99 SGD
Shipped after 2018-06-04
28.5 567-40-01-75 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 131285 02924896 88.99 SGD
Shipped after 2018-06-04
36.0 567-40-01-71 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 131360 02924853 119.99 SGD
Shipped after 2018-07-09
60.0 567-40-01-74 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 131600 02924887 239.99 SGD
Shipped after 2018-06-01
50.0 567-40-01-73 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 131500 02924871 199.99 SGD
Shipped after 2018-06-04
40.0 567-40-01-72 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 131400 02924862 129.99 SGD
Shipped after 2018-06-04
5.5 567-40-01-61 1 Pack:100 Sheets   1Box(100Sheet) 1 131055 02924756 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
During oil filtration
5
From Japan
On 2018-03-17 21:12:59
It is used from the past, there is no particular problem. There was no crack and no failure.
This review is about item#2924887.
For laboratory research
3
From Japan
On 2013-02-06 14:47:51
Because the delivery date is too long, the price is high, but we ordered it mainly to a nearby physics and chemistry store. Since we purchased with a margin this time, we do not mind the delivery date, but there is demand for the 11 cm type of No. 131 to be said to be the industry standard, so we think that we want stocks with a large amount of shipment if possible I will.
This review is about item#02924783.

Related Products