Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Round Qualitative Filter No. 2

4.67 (9)
Purpose
General qualitative analysis, physical and chemical experiments, fractional precipitation of crystals, sulfur analysis (coal, coke, charcoal, etc.)
Bursting Strength (kPa)
122
Water Absorbing Capacity (cm)
8
Filtered Water Time (s)
80
Weight (g /m2)
125
Maximum Temperature (Degree C)
120
Particle Maintenance Ability (microm)
5
Thickness (mm)
0.26
...see all>
Product Options
ADD TO CART
Ash Content Compatible Funnel Caliber Diameter (mm) pH Range JIS Standard Diameter (phi cm) TGK Product Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ash Content Compatible Funnel Caliber Diameter (mm) pH Range JIS Standard Diameter (phi cm) TGK Product Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.001 60 0 - 12 3801 two JIS P 11 567-40-01-24 1 Pack:100 Sheets .   1Box(100Sheet) 1 21110 02924485 10.99 SGD
Shipped after 2018-06-25
0.10% 210 0 to 12 3801 two JIS P 40 567-40-01-32 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 21400 02924564 129.99 SGD
Shipped after 2018-07-02
0.10% 180 0 to 12 3801 two JIS P 36 567-40-01-31 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 21360 02924555 119.99 SGD
Shipped after 2018-07-02
0.10% 240 0 to 12 3801 two JIS P 50 567-40-01-33 1 Pack:100 Sheets *[No return] You cannot return this product. For details, see FAQ. 1Box(100Sheet) 1 21500 02924573 139.99 SGD
Shipped after 2018-07-02
0.10% 150 0 to 12 3801 two JIS P 28.5 567-40-01-37 1 Pack:100 Sheets   1Box(100Sheet) 1 21285 02924591 52.99 SGD
Shipped after 2018-06-25
0.10% 45 0 - 12 JIS P 3801 Class 2 7 567-40-01-22 1 Pack:100 Sheets .   1Box(100Sheet) 1 21070 02924467 6.99 SGD
Shipped after 2018-06-25
0.10% 50 0 - 12 JIS P 3801 Class 2 9 567-40-01-23 1 Pack:100 Sheets .   1Box(100Sheet) 1 21090 02924476 8.99 SGD
Shipped after 2018-06-25
0.10% 60 0 - 12 JIS P 3801 Class 2 12.5 567-40-01-25 1 Pack:100 Sheets .   1Box(100Sheet) 1 21125 02924494 12.99 SGD
Shipped after 2018-06-25
0.10% 70 0 - 12 JIS P 3801 Class 2 15 567-40-01-26 1 Pack:100 Sheets .   1Box(100Sheet) 1 21150 02924503 17.99 SGD
Shipped after 2018-06-25
0.10% 90 0 - 12 JIS P 3801 Class 2 18.5 567-40-01-27 1 Pack:100 Sheets .   1Box(100Sheet) 1 21185 02924512 26.99 SGD
Shipped after 2018-06-25
0.10% 120 0 - 12 JIS P 3801 Class 2 24 567-40-01-28 1 Pack:100 Sheets .   1Box(100Sheet) 1 21240 02924521 37.99 SGD
Shipped after 2018-06-25
0.10% 30 0 - 12 JIS P 3801 2nd 5.5 567-40-01-21 1 Pack:100 Sheets .   1Box(100Sheet) 1 20155 02924451 5.99 SGD
Shipped after 2018-06-25
0.10% 150 0 - 12 JIS P 3801 2nd 30 567-40-01-29 1 Pack:100 Sheets .   1Box(100Sheet) 1 21300 02924537 58.99 SGD
Shipped after 2018-06-25
0.10% 180 0 - 12 JIS P 3801 Class 2 33 567-40-01-30 1 Pack:100 Sheets .   1Box(100Sheet) 1 21330 02924546 71.99 SGD
Shipped after 2018-06-25
0.10% 300 0 - 12 JIS P 3801 Class 2 60 567-40-01-34 1 Pack:100 Sheets .   1Box(100Sheet) 1 21600 02924582 199.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Used in normal experiments.
5
From Japan
On 2018-02-09 09:08:12
Even if you buy it with a monotaro, it will not change anything from the filter paper I have used so far! (Naturally, but ...)
This review is about item#2924467.
Drill neutralization test of concrete
5
From Japan
On 2017-03-14 14:59:45
Since there are no more products, the usage is small, but it will be a regular purchase.
This review is about item#2924494.
When drinking bottle
5
From Japan
On 2016-12-27 10:14:46
The arrival of goods was quick, packing was also no problem. Filtration is done when bottling is done, but I think that it can work smoothly and is easy to handle.
This review is about item#2924503.
Studying the experiment
5
From Japan
On 2016-10-08 21:02:18
I liked it conveniently because of reasonable price.
This review is about item#2924476.
Teaching how to fold the filter paper
5
From Japan
On 2016-05-08 10:34:05
I use it for teaching chrysanthemums of filter paper. It's just good size and easy to handle.
This review is about item#02924476.
Filtration of liquid
4
From Japan
On 2015-10-14 20:20:05
I am extracting from various things from individuals. Recently, minerals are extracted from ash and used for filtration. Ultimately, I am thinking to make a complete (white) ash. As a future work, I will try crucible firing which is cleaned and burns the ash completely. I am satisfied as a filtration work.
This review is about item#02924503.
Used for experiments
5
From Japan
On 2015-02-17 14:47:46
I am satisfied with the specs as planned.
This review is about item#02924503.
It is used for filtration of products.
5
From Japan
On 2014-09-09 14:42:28
It is a repeater. It is very good as it can reliably filter while sucking.
This review is about item#02924503.
Filtration of aggregates
3
From Japan
On 2013-06-21 18:48:12
It is useful if you know the micron number of filter paper.
This review is about item#02924494.

Related Products